₹303.00
Ex VAT
₹357.54
Inc VAT
Product Details
Product Specification
This range of plastic, lightweight hand magnifiers are easy to use and provide a clear image. They are ideal for inspecting finished parts, enlarging small text, pictures and diagrams.
Features and Benefits
• Lightweight plastic
• Range of sizes
• Provides a clear image
Typical Applications
• Inspecting parts
• Enlarging text and images
• Enlarging diagrams
Attribute | Value |
---|---|
Additional Features | lightweight |
Brand | Kennedy |
EAN | 5036140009141 |
ECLASS Code | 21170616 |
Lens Diameter | 75mm |
Magnification | 4x |
Material | Plastic |
MFR Part No. | KEN-518-6060K |
Mirror Diameter | 75mm |
Product Type | Hand Magnifier |
UNSPSC Code | 41111713 |