₹2329.00
Ex VAT
₹2748.22
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Kennedy tapered gauges are ideally suited for the rapid accurate checking of the inside diameters of tubing, slot widths, hole sizes, setting calipers etc.
Manufactured from spring tempered steel with 0.1mm increments. Rustless properties allow for a longer tool lifespan. The satin chrome anti glare finish combined with permanent black figures provides easy to read measurements
Features and Benefits
• Manufactured from spring tempered steel for increased durability
• Rustless properties allow for a longer tool lifespan
• Satin chrome anti glare properties and black figures for easy to read measurements
Typical Applications
• Diameters
• Tubing
• Slots
• Holes
Attribute | Value |
---|---|
Additional Features | Permanent black figures and graduation Rustless |
Brand | Kennedy |
EAN | 5036140005204 |
ECLASS Code | 21170207 |
Graduations | 0.1° |
Includes | Tool Only |
Material | Steel |
MFR Part No. | 1511A |
Product Type | Tapered Gauge |
Range | 1cm to 15cm |
Surface Finish | Anti Glare Satin Chrome |
System of Measurement | Metric |
UNSPSC Code | 41111600 |