noscriptEdison ETL901 Probe & Test Lead | Cromwell Tools
logo

Edison

ETL901 Probe & Test Lead

SKU:

EDI5169010K

₹619.00

Ex VAT

₹730.42

Inc VAT

OUT OF STOCK

    Product Details

    1 pair (Red, Black) test leads with shrouded banana plug connectors.
    145mm o/all probe, 800mm lead length. Plastic end cap protectors.
    CAT11 1000V, 10A Rating
    Non fused, for use with any 4mm instrument for general purpose measurements.
    Replacement Probe for Edison DM664 and DAM668 Digital Multimeters.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Edison

    Contents

    1 pair (Red, Black) test leads with shrouded banana plug connectors

    EAN

    5036140078604

    MFR Part No.

    VA3000A

    Product Type

    Test Leads Test Probes

    Suitable for use with

    Edison DM664 & DAM668 Digital Multimeters

    UNSPSC Code

    39121435