noscriptSolent Maintenance SW2-20000, Welders Anti-Spatter Spray, Bottle, 20ltr | Cromwell Tools
logo

Solent Maintenance

SW2-20000, Welders Anti-Spatter Spray, Bottle, 20ltr

SKU:

SOL7329310K

₹7136.00

Ex VAT

₹8420.48

Inc VAT

IN STOCK (50+)

    Product Details

    Solent Welders Anti-Splatter Fluid reduces the risk of joint puddling and greatly reduces preparation time prior to final painting. Apllication does not affect any subsequent galvanising or painting operations and it is formulated to evaporate under normal weld temperatures.


    Features and Benefits
    • Reduces the risk of joint puddling
    • Does not affect any subsequent galvanising or painting operations
    • Evaporates under normal weld temperatures
    • Dichloromethane and silicone-free
    • Non-flammable, non-toxic, non-corrosive
    • Biodegradable


    Typical Applications
    • Welding
    • Metalwork


    Notes
    • Dichloromethane and silicone-free
    • Non-flammable, non-toxic, non-corrosive and biodegradable
    • Dimensions (W x D x H): 185 x 135 x 283mm.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Solent Maintenance

    Container Type

    Bottle

    EAN

    5036140017672

    ECLASS Code

    22170103

    MFR Part No.

    98031/20

    Series

    SW2-20000

    Size

    20ltr

    Type

    Welders Anti-Spatter Fluid

    UNSPSC Code

    15121802