noscriptKennedy Hot Dip, Bar, Translucent, 50 Pcs | Cromwell Tools
logo

Kennedy

Hot Dip, Bar, Translucent, 50 Pcs

SKU:

KEN7080250K

₹77685.00

Ex VAT

₹91668.30

Inc VAT

IN STOCK (50+)

    Product Details

    Hot dip protective plastic coating moulds around the component or tool to provide 100% coverage and protect against impact and corrosion.


    Features and Benefits
    • Hot dip plastic coating moulds itself around the part to provide 100% coverage and protect against corrosion and impacts for up to ten years
    • Easy part identity through the translucent coating
    • Simple to remove by peeling off
    • Once removed, leaves behind a thin oil film to provide short term protection against corrosion
    • Removed coatings may be reused saving cost


    Notes
    • Each single block measures (L)-150mm (H)-50mm (W)-80mm
    • Working temperature 130°C to 160°C (for optimum results 140°C to 145°C)


    Warnings
    • Never directly apply heat to melt the protective dip
    • Always use with a suitable melting pot


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Colour

    Translucent

    EAN

    5036140148680

    ECLASS Code

    23330104

    Operating Temperature Range

    130 to 160°

    Pack Weight

    25kg

    Package Quantity

    50

    Product Type

    Bar

    UNSPSC Code

    31133705