₹2058.00
Ex VAT
₹2428.44
Inc VAT
Product Details
Product Specification
This handy sized can contains silicone oil lubricant that has been developed with PTFE to provide excellent temperature and pressure resistance.
Features and Benefits
• PTFE reinforces the oil film and enhances the re-lubrication interval for metal to metal contact
• Penetrates rapidly then thickens up to form a tough film which has high resistance to wear
• The film acts an a barrier against salt water, acids and alkalis
Typical Applications
• Metal
• Automotive parts
• Conveyors
Size 500ml
Attribute | Value |
---|---|
Brand | Action Can |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | Metal |
MFR Part No. | 33321-AA |
Operating Temperature Range | -35 to +200°C |
Product Type | Silicone Lubricant |
Series | SL-90 TWINSPRAY |
Size | 500ml |
Type | Lubricant |
UNSPSC Code | 15121514 |