₹54.00
Ex VAT
₹63.72
Inc VAT
3 Variations Available
Product Details
Product Specification
For use with Kennedy grease guns and all other hydraulic grease equipment.
Attribute | Value |
---|---|
Brand | Kennedy |
Connector Type | Hydraulic Standard Duty |
EAN | 5036140116702 |
Hydraulic Tool Type | Hydraulic Nipple |
Material | Steel |
Nipple Type | 90° |
Overall Length | 18mm |
Product Type | Hydraulic Nipple |
Thread Size | 1/4" BSF |
UNSPSC Code | 20121306 |