₹13246.00
Ex VAT
₹15630.28
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Resin based industrial floor paint is designed to transform stained or scuffed concrete into an attractive and hard wearing surface.
Features and Benefits
• Oil resistant
• Easy to clean
• Lead free
• No primer required - easy to use
Typical Applications
• Garages
• Warehouses
• Shop floors
• Basements
• Workshops
• Laundry rooms
Notes
• Two coats recommended
• Colours are for guidance only
• Store at temperatures above 12°C
• Apply in warm (above 15°C) well ventilated conditions
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Solent Maintenance |
Colour | Blue |
Container Type | Tin |
Coverage per Container | 40m² |
EAN | 5036140188167 |
ECLASS Code | 22170102 |
Finish | Gloss |
For Use On | Masonry |
Product Type | Paint |
Size | 5ltr |
Supplier Colour | Mid Blue |
UNSPSC Code | 31211507 |