₹363.32
Ex VAT
₹428.72
Inc VAT
Product Details
Product Specification
Available to purchase in imperial sized square sections, this key steel is suited for engineering applications. This particular steel is high grade, mild steel and is supplied in self colour. All bars are 12 inches in length and vary only in width and height.
Features and Benefits
• Ensures you minimise your wastage as yu can select the size that will best suit your application
• Saves you time cutting down large sheet steel to a smaller size
• Available in a range of imperial sizes to allow you to select the size that best suits your needs
Typical Applications
• Engineering
• Construction
Standards
• BS46 PART 1 1958
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140108073 |
ECLASS Code | 35011790 |
Height | 5/16in. |
Length | 12in. |
Number of Pieces | 1 |
Type | Inch |
UNSPSC Code | 31231116 |
Width | 5/16in. |