₹521.00
Ex VAT
₹614.78
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140067998 |
ECLASS Code | 20380202 |
Finish/Coating | Galvanised |
Length | 80mm |
MFR Part No. | 314-PP0008ZP |
Package Quantity | 2 |
Product Type | Carabina Hooks |
Size | 80mm |
UNSPSC Code | 31160000 |