₹542.00
Ex VAT
₹639.56
Inc VAT
Product Details
Product Specification
Product Documents
For general purpose use. Available in choice of sizes and finishes.
Supplied in pairs.
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 2.3mm |
EAN | 5036140246591 |
Finish/Coating | Galvanised |
Length | 75mm |
MFR Part No. | 451-0075ZP |
Product Type | Strong Butt Hinges |
UNSPSC Code | 31160000 |
Width | 75mm |