noscriptAtlas Workholders Castor, 80mm, Unbraked, Fixed, Top Plate, Rubber, Grey V81Q080PNPP04 | Cromwell Tools
logo

Atlas Workholders

Castor, 80mm, Unbraked, Fixed, Top Plate, Rubber, Grey

SKU:

ATL9457400W

MPN:

V81Q080PNPP04

₹4259.00

Ex VAT

₹5025.62

Inc VAT

OUT OF STOCK

    Product Details

    A range of stainless steel castors for corrosive conditions. Popular nylon wheeled stainless steel castors suitable for washdown.


    Product Specification
    Attribute
    Value

    Application

    Autoclave Applications Bakery Food Processing

    Bolt Size

    M8

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Medium Duty

    ECLASS Code

    23250319

    Fixed or Swivel

    Fixed

    Fixing Hole Centres Dimensions

    76x55mm

    Fixing Plate Size

    102x83mm

    Load Capacity

    55kg

    MFR Part No.

    V81Q080GNJP04

    Mount Type

    Top Plate

    Overall Height

    106mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    25mm

    Tyre Colour

    Grey

    Tyre Material

    Rubber

    UNSPSC Code

    31162701

    Wheel Diameter

    80mm

    Wheel Material

    Polypropylene