₹1075.00
Ex VAT
₹1268.50
Inc VAT
Product Details
Product Specification
Product Documents
This range of zinc castors is designed for use on compact, hard floors such as cement and tiles, making them particularly suitable for the food processing industry. While durable and efficient in these environments, they are not recommended for use where mineral or organic acids are present. With an operating temperature range from -10°C to 60°C, they are built to perform in moderate industrial conditions.
Features and Benefits
• Designed for use on hard floors, ensuring smooth mobility and reducing wear and tear
• Zinc-coated housing provides corrosion resistance, extending durability in humid or challenging industrial environments
• The top plate mount offers secure and stable attachment, reducing the risk of detachment during operation
• Designed for the food processing industry, it meets hygiene standards and ensures longevity in critical environments.
• Broad operating temperature range (-10°C to 60°C) allows for reliable performance in various conditions
Notes
• Perfect for industries requiring reliable, non-corrosive castors
• Not recommended for use with mineral or organic acids
Attribute | Value |
---|---|
Application | Food Processing |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140221581 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 80kg |
MFR Part No. | TEC-J06-80 |
Mount Type | Bolt Hole |
Overall Height | 108mm |
Pneumatic Wheel | No |
Product Type | Castor |
Temperature Range | -10 to 60°C |
Tread Width | 30mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 80mm |
Wheel Material | Nylon |