SKU:
ATL9450890K
MPN:
ATL9450890K
₹2753.00
Ex VAT
₹3248.54
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
This range of castors are constructed from a medium duty pressed steel, with a polypropylene wheel and a non-marking black rubber tyre. Complete with a swivel top plate and available with the option of a total stop brake.
Features and Benefits
• Pressed steel body for overall product hardiness
• Polypropylene black wheels with high abrasion resistance for product longevity
• Needle roller bearing wheels to allow for optimum movement and rotational ability
Typical Applications
• For medium duty applications in the industrial and institutional sectors
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M8 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261273 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 77x60mm |
Fixing Plate Size | 105x80mm |
Load Capacity | 100kg |
MFR Part No. | V42Q125BLRP04 |
Mount Type | Top Plate |
Overall Height | 155mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 37mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Polypropylene |