SKU:
ATL9451010K
MPN:
TEC-D02-80
₹692.00
Ex VAT
₹816.56
Inc VAT
Product Details
Product Specification
Product Documents
This range of fixed top plate castors with non-marking rubber tyres is ideal for use on hard floors such as cement and tiles. Designed for quiet operation, the cushioned tyre ensures smooth movement, even in humid environments where medium harsh chemicals may be present. The castors are not recommended for use with organic solvents, chlorinated substances, hydrocarbons, or mineral oils, and can operate in a temperature range of -20°C to +60°C.
Features and Benefits
• Non-marking rubber tyres for safe use on hard surfaces without leaving marks
• Quiet running with cushioned tyres, ideal for noise-sensitive environments
• Suitable for humid environments with exposure to medium harsh chemicals
• Fixed top plate mount with a robust design for stability
Notes
• Bolt size of M12
• Operating temperature range of -20°C to +60°C
• Fixing plate dimensions are 100 x 80mm with 80 x 60mm hole centres
Attribute | Value |
---|---|
Application | Hard Floors |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty |
EAN | 5036140238664 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 80x60mm |
Fixing Plate Size | 100x80mm |
Load Capacity | 60kg |
MFR Part No. | TEC-D02-80 |
Mount Type | Top Plate |
Overall Height | 108mm |
Pneumatic Wheel | No |
Product Type | Castor |
Temperature Range | -20 to 60°C |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 80mm |
Wheel Material | Plastic |