noscriptAtlas Workholders Castor, Heavy Duty, Braked, Swivel, 100mm, 300kg Load Capacity ATL9456418K | Cromwell Tools
logo

Atlas Workholders

Castor, Heavy Duty, Braked, Swivel, 100mm, 300kg Load Capacity

SKU:

ATL9456418K

MPN:

ATL9456418K

₹14225.00

Ex VAT

₹16785.50

Inc VAT

IN STOCK (2)

    Product Details

    A range of cast iron castors designed for heavy-duty industrial applications. These castors feature polyurethane-tyred, cast-iron-centred wheels with ball journal bearings, making them ideal for towing in tough environments.


    Features and Benefits
    • Yellow design offers high visibility in industrial settings
    • Durable cast iron wheels provide a robust performance
    • Polyurethane tyres provide added resilience and protection
    • Ball journal bearings offer smooth operation
    • Designed for heavy-duty industrial use, ideal for tough towing conditions


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Airside Towing Applications Automotive Applications Lineside Equipment

    Bolt Size

    M8

    Braked

    Braked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Heavy Duty

    EAN

    5036140263055

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Fixing Hole Centres Dimensions

    80x60mm

    Fixing Plate Size

    100x85mm

    Load Capacity

    300kg

    MFR Part No.

    V52A100PTJP04

    Mount Type

    Top Plate

    Overall Height

    135mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    40mm

    Tyre Colour

    Yellow

    Tyre Material

    Polyurethane

    UNSPSC Code

    31162701

    Wheel Diameter

    100mm

    Wheel Material

    Cast Iron