noscriptAtlas Workholders Castor, 260mm, Braked, Swivel, Top Plate, Rubber, Black V92A260PPRP07 | Cromwell Tools
logo

Atlas Workholders

Castor, 260mm, Braked, Swivel, Top Plate, Rubber, Black

SKU:

ATL9457706K

MPN:

V92A260PPRP07

₹23426.00

Ex VAT

₹27642.68

Inc VAT

OUT OF STOCK

    Product Details

    A range of pressed steel castors affording protection to floor surface and load. 200mm castors have ribbed tread style. 260mm castors have patterned tread. Popular pneumatic tyred wheels with plastic centres.


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Agricultural Gas Bottle Handling Sack Trucks Sports Equipment

    Bolt Size

    M12

    Braked

    Braked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Heavy Duty

    EAN

    5036140264021

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Fixing Hole Centres Dimensions

    135x105 150x115mm

    Fixing Plate Size

    200x160mm

    Load Capacity

    150kg

    MFR Part No.

    V92A260PPRP07

    Mount Type

    Top Plate

    Overall Height

    302mm

    Pneumatic Wheel

    Yes

    Product Type

    Castor

    Tread Width

    85mm

    Tyre Colour

    Black

    Tyre Material

    Rubber

    UNSPSC Code

    31162701

    Wheel Diameter

    260mm

    Wheel Material

    Polypropylene