SKU:
ATL9450826K
MPN:
ATL9450826K
₹1015.00
Ex VAT
₹1197.70
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Medium duty pressed steel castors for general industrial applications. Versatile and widely used white nylon wheeled castors complete with needle roller bearing wheels. With a fixed top plate fitting.
Features and Benefits
• White nylon wheels for product hardiness and resistance to medium duty punishment
• Needle roller ball bearing for optimum manoeuverability even with heavier loads
• Can be purchased in a range of sizes to suit personal preference and requirements
Typical Applications
• Suited for medium duty applications in the industrial and institutional sectors
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261150 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 77x60mm |
Fixing Plate Size | 102x87mm |
MFR Part No. | V41Q080NYRP04 |
Mount Type | Top Plate |
Overall Height | 105mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 32mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 80mm |
Wheel Material | Nylon |