noscriptAtlas Workholders Castor, Medium Duty, Unbraked, Fixed, 100mm, 150kg Load Capacity 945-0828 | Cromwell Tools
logo

Atlas Workholders

Castor, Medium Duty, Unbraked, Fixed, 100mm, 150kg Load Capacity

SKU:

ATL9450828K

MPN:

945-0828

₹1129.00

Ex VAT

₹1332.22

Inc VAT

IN STOCK (3)

    Product Details

    Medium-duty pressed steel castors for general industrial applications. Versatile and widely used white nylon wheeled castors complete with needle roller bearing wheels. With a fixed top plate fitting.


    Features and Benefits
    • White nylon wheels for product hardiness and resistance to medium-duty punishment
    • Needle roller ball bearing for optimum manoeuvrability even with heavier loads
    • Can be purchased in a range of sizes to suit personal preferences and requirements


    Typical Applications
    • Suited for medium-duty applications in the industrial and institutional sectors


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Kitting Trolley

    Bolt Size

    M8

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Medium Duty

    EAN

    5036140261167

    ECLASS Code

    23250319

    Fixed or Swivel

    Fixed

    Fixing Hole Centres Dimensions

    77x60mm

    Fixing Plate Size

    102x87mm

    Load Capacity

    150kg

    MFR Part No.

    V41Q100NYRP04

    Mount Type

    Top Plate

    Overall Height

    128mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    32mm

    Tyre Colour

    White

    Tyre Material

    Nylon

    UNSPSC Code

    31162701

    Wheel Diameter

    100mm

    Wheel Material

    Nylon