SKU:
ATL9450806K
MPN:
945-0806
₹1561.00
Ex VAT
₹1841.98
Inc VAT
10 Variations Available
Product Details
Product Specification
Pressed steel castors for general medium duty industrial applications. Versatile and widely used nylon wheeled castors complete with needle roller bearing wheels. With swivel top plate fixings and available with or without total stop brakes as well as coming in a range of sizes.
Features and Benefits
• Pressed steel fixings for overall product durability as well as resistance to chemicals and wear and tear
• Needle roller bearing wheels reduce friction for a smoother, easier transportation of your equipment
• Nylon non-marking wheels have the ability to support heavier loads and allow for excellent manoeuvrability
Typical Applications
• For general medium duty applications in the industrial and institutional settings
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M8 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261105 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 77x60mm |
Fixing Plate Size | 105x80mm |
MFR Part No. | V42Q080NYRP04 |
Mount Type | Top Plate |
Overall Height | 105mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 32mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 80mm |
Wheel Material | Nylon |