SKU:
ATL9456184K
MPN:
ATL9456184K
₹18967.00
Ex VAT
₹22381.06
Inc VAT
Product Details
Product Specification
Product Documents
A range of pressed steel castors for heavy duty industrial applications. Heavy Duty ball journal bearing Nylon wheeled castors.
Attribute | Value |
---|---|
Application | Airside Towing Applications Automotive Applications Lineside Equipment |
Bolt Size | M12 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Heavy Duty |
EAN | 5036140262720 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 105x75 105x80mm |
Fixing Plate Size | 135x110mm |
MFR Part No. | V52A200NYJP05HD |
Mount Type | Top Plate |
Overall Height | 251mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 57mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 200mm |
Wheel Material | Nylon |