₹3484.00
Ex VAT
₹4111.12
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Felt covered cork notice boards housed in an anodised aluminium frame. For displaying notices and communications around the office and workplace.
Features and Benefits
• When pins are removed, the holes contract allowing the boards to last for years despite daily use
• Strong, durable anodised aluminum frame
Notes
• Available in four fabric colours and two different sizes
• Colours: blue, green, grey and red
• Sizes: 900 x 600mm and 1200 x 900mm
Attribute | Value |
---|---|
Brand | Offis |
Colour | Blue |
EAN | 5036140044890 |
ECLASS Code | 24230312 |
Frame Material | Aluminium |
Height | 900mm |
Material | Felt |
MFR Part No. | FCD-C-3BL |
Type | Notice Boards |
UNSPSC Code | 44111907 |
Width | 600mm |