₹197621.00
Ex VAT
₹233192.78
Inc VAT
Product Details
Product Specification
MTL - 405-8338K/8340K
2000mm cabinets complete with 4x 500mm deep galvanised adjustable shelves. 8338K has clearview doors.
Weight load capacity:
per shelf: 100kg UDL,
per drawer: 50kg UDL
(MTL -405-8342K only),
per cabinet: 800kg UDL.
Contents not included.
Attribute | Value |
---|---|
Additional Features | 1000mm Cabinet (2) Doors Deep 500mm Galvanised Adjustable Shelves |
Brand | Matlock |
Cabinet Door Type | Standard |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 1000mm |
EAN | 5036140383937 |
ECLASS Code | 21100414 |
Height | 1023mm |
Material | Steel |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 2 |
UNSPSC Code | 24112400 |
Width | 555mm |