₹13480.00
Ex VAT
₹15906.40
Inc VAT
Product Details
Product Specification
Designed for all air-operated tools, Air Tool Lubricant from the Solent® lubricants range is a general-purpose in-line lubricator that promotes consistent tool performance and resists clogging for increased productivity.
Features and Benefits
• Compatible with all air-operated tools
• Is low foaming to resist clogs
• Anti-rust and anti-wear additives extend tool life
• In-line lubricant can also be used on the air inlet
Typical Applications
• Air tool in-line lubricant
• Maintenance
Attribute | Value |
---|---|
Brand | Solent Lubricants |
Container Type | Jerry |
EAN | 5036140482562 |
ECLASS Code | 23060102 |
Food Safe | No |
For Use On | Tools |
Product Type | Air Tool Lubricant |
Size | 5ltr |
Standards Met | ISO Grade VG22 |
Type | Lubricant |
UNSPSC Code | 15121514 |