₹915.00
Ex Tax
₹1079.70
Inc Tax
Product Details
Product Specification
Product Documents
LDA500T is ideal for checking for even the most minute leaks in any gas or air pressurised systems including commercial vehicle air brakes and pressure vessels. It contains no alcohols or solvents, is not caustic, and contains a rust inhibitor. Shake the can well then spray directly onto the suspect area using the extension tube and examine for bubbling which will indicate leakage.
Features and Benefits
• Ideal for checking for the most minute leaks in gas or air pressurised systems
• Alcohol-free and solvent-free formula
• Rust inhibitor for increased corrosion protection
• Suitable for commercial vehicle air brakes and pressure vessels
Typical Applications
• Pressurised systems
• Air breaks
• Gas systems
• Air systems
Notes
• Size: 500ml
Attribute | Value |
---|---|
Brand | Sitesafe |
Container Type | Can |
EAN | 5036140051799 |
ECLASS Code | 30040101 |
Features | Contains A Rust Inhibitor Contains No Alcohols Or Solvents |
For Use On | Leaks In Any Gas Or aAir Pressurised sSystems Pressure Vessels Vehicle Air Brakes |
MFR Part No. | LDA500 |
Product Type | Leak Detector |
Size | 500ml |
UNSPSC Code | 41111932 |