₹1728.00
Ex VAT
₹2039.04
Inc VAT
Product Details
Product Specification
Product Documents
An economical duster developed to rapidly remove loose contamination.
Features and Benefits:
•Ideal for use on delicate electronics
•Does not contain CFC's, HCFC's, and is non-ozone depleting
Warnings:
•Ensure all equipment is de-energised and static electricity has been eliminated prior to use
•Online restrictions apply
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419373484 |
ECLASS Code | 23060101 |
MFR Part No. | 32504-AA |
Product Type | Highly Flammable Air Duster |
Removes | Contaminants |
Size | 400ml |
Suitable For Use On | Delicate electronics |
UNSPSC Code | 15121514 |