₹740.00
Ex VAT
₹873.20
Inc VAT
Product Details
Product Specification
Product Documents
Self-adhesive Coloured vinyl tapes, perfect for electrical protection applications.
Features and Benefits
• The industrial quality 35mu carrier film and solvent adhesive makes it perform well, even in freezer/coldstore environments
• Available in multiple colours for quick and easy colour coding
Notes
• Available in a selection of colours & widths
• 75mm core
Attribute | Value |
---|---|
Brand | Avon |
Colour | Green |
ECLASS Code | 27149102 |
Length | 66m |
Material | Vinyl |
MFR Part No. | GVT25 |
Pack Quantity | 1 |
Resistance Features | Temperature Resistant |
Tape Thickness | 0.035mm |
UNSPSC Code | 31201502 |
Width | 25mm |