noscriptYamoto WHEEL LOCK KNIFE 8-SEGMEN T SNAP-OFF BLADE . | Cromwell Tools
logo

Yamoto

WHEEL LOCK KNIFE 8-SEGMEN T SNAP-OFF BLADE

SKU:

YMT5374620K

MPN:

.

₹950.00

Ex VAT

₹1121.00

Inc VAT

IN STOCK (50+)

    Product Details

    Yamoto Wheel Lock Knife 8-Segment Snap-Off Blade, YMT5374620K is a premium quality product from Yamoto. Moglix is a well-known ecommerce platform for qualitative range of Cutting Blades. All Yamoto Wheel Lock Knife 8-Segment Snap-Off Blade, YMT5374620K are manufactured by using quality assured material and advanced techniques, which make them up to the standard in this highly challenging field.


    Features and Benefits
    • Turn anti-clockwise to unlock. Turn continuously to disassemble for blade change
    • Widely acknowledged in the market for their high quality


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Blade Operation

    Fixed Blade

    Blade Shape

    Straight

    Brand

    Yamoto

    Compatible Materials

    Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film

    EAN

    5036140240490

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Material

    Aluminium

    Knife Features

    N/A

    Number of Functions

    1

    Overall Length

    140mm

    Type

    Utility Knife

    UNSPSC Code

    27111504