₹903.00
Ex VAT
₹1065.54
Inc VAT
Product Details
Product Specification
Product Documents
Folding Pocket Knife with a zinc die cast body designed for all general-purpose cutting and trimming applications.
Features and Benefits
• Spring blade mechanism automatically locks the blade in open or closed position
• Body designed to store two blades
• Hole design so the knife can be fitted to a key ring
• Ambidextrous design means the product can be used by both left and right handed users
Typical Applications
• Retail
• Warehousing
• Crafting
• Construction
Attribute | Value |
---|---|
Blade Dimensions | 35mm x 10mm |
Blade Edge Type | Standard |
Blade Material | Carbon Steel |
Blade Operation | Folding |
Blade Shape | Straight |
Brand | Yamoto |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 5036140013636 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver |
Handle Material | Aluminium |
Knife Features | Auto-lock Keyring |
Number of Blades | 1 |
Number of Functions | 1 |
Overall Length | 135mm |
Reusability | Multiple Use/Replaceable Blades |
Type | Pocket Knife |
UNSPSC Code | 27111504 |