noscriptKennedy 7" PLASTIC HANDLE PAPER SCISSORS . | Cromwell Tools
logo

Kennedy

7" PLASTIC HANDLE PAPER SCISSORS

SKU:

KEN5333810K

MPN:

.

₹222.00

Ex VAT

₹261.96

Inc VAT

IN STOCK (50+)

    Product Details

    These non-twist blades have been manufactured from the finest quality stainless steel and feature plastic handles. They are easy to use and consistent. This range contains scissors in both 160mm and 180mm lengths.


    Features and Benefits
    • Non-twist
    • Plastic handles, quality stainless steel blades
    • Easy to use with consistent performance
    • Right handed preference


    Typical Applications
    • Cutting paper and similar materials


    Product Specification
    Attribute
    Value

    Blade Material

    Stainless Steel

    Brand

    Kennedy

    Compatible Materials

    Paper

    EAN

    5036140250789

    ECLASS Code

    21040600

    End Shape

    Pointed

    Hand Preference

    Right Hand

    Handle Colour

    Red

    Handle Material

    Plastic

    Handle Shape

    Straight/Symmetrical

    Overall Length

    180mm

    UNSPSC Code

    27111506