₹706.00
Ex VAT
₹833.08
Inc VAT
Product Details
Product Specification
These side bent shears possess high strength reinforced offset steel blades with a serrated cutting edge. Suitable for moderate to heavy cutting applications, the product possesses plastic handles for user comfort and rounded edges.
Features and Benefits
• Manufactured from stainless steel to hold a superior cutting edge even with extensive use
• Supplied with a PVC wallet for protection of your tool and user safety when not in use
• Plastic red handles boost user comfort, grip and control when using
• Rounded ends improve user safety whilst still producing a superior cut
Typical Applications
• Carpet Fitting
• Warehousing
• Crafting
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Kennedy |
EAN | 5036140044760 |
ECLASS Code | 21040600 |
End Shape | Rounded |
Hand Preference | Right Hand |
Handle Colour | Grey |
Handle Material | Stainless Steel |
Handle Shape | Offset/Asymmetrical |
Overall Length | 180mm |
UNSPSC Code | 27111506 |