₹78.00
Ex VAT
₹92.04
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
These natural bristle, flat and round fitch paint brushes are ideal for those awkward crevices. With long natural wooden handles that are clearly labelled with their size and a steel ferrule to house the bristles. Available as both flat and rounded brushes in varying sizes, they are suited to both oil and water based paints and materials.
Features and Benefits
• Steel ferrule to keep bristles aligned and contained
• Supplied in varying sizes to allow you to select the desired size for your application
• Wooden handle for enhanced grip and comfort whilst using
• Available as round and flat brushes to ensure you find the product to best suit your requirements
• Each product is clearly labelled to allow you to easily select the correct size
Typical Applications
• Ideal for use in hard to reach areas such as behind pipework, radiators and plug sockets as well as any other awkward or confined areas
• Can be used to 'cut in' rooms by decorators, painters and DIY enthusiasts
• Can be used by hobbyists to dust/clean delicate objects or models
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Natural |
Bristle Shape | Round |
Brush Length | 15mm |
Brush Size Number | No.2 |
Brush Type | Angle Brush |
Brush Width | 6mm |
EAN | 5036140229013 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 1 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |