noscriptKennedy Single End, Open End Podger Spanner, 35mm, Metric | Cromwell Tools
logo

Kennedy

Single End, Open End Podger Spanner, 35mm, Metric

SKU:

KEN5809070K

₹2352.00

Ex VAT

₹2775.36

Inc VAT

IN STOCK (4)

    Product Details

    Manufactured to surpass the performance test BS2558: 1954. The sockets locate directly onto the handle relieving stress on the rivet. All sockets are plated, hardened and stress relieved to ensure they retain their shape.


    Scaffold Key
    Manufactured with a hook end and cranked taper square podger end for aligning and tightening eyebolts, jacking collars and loop fixings, both ends are hardened and tempered to improve tool life.
    Overall length: 305mm.
    Bar diameter: 15mm.
    Head width: 20mm.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140127371

    ECLASS Code

    21040105

    End Style

    Open

    Insulated

    No

    Metric or Imperial

    Metric

    Overall Length

    305mm

    Single or Double End

    Single End

    Spanner Size

    35mm

    Standards Met

    BS2558: 1954

    Type

    Open End Podger Spanner

    UNSPSC Code

    27111726