₹2283.55
Ex VAT
₹2694.59
Inc VAT
Product Details
Product Specification
Chrome vanadium steel with satin chrome finish. Heads conform to DIN 838.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140131507 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Points | 12 |
Overall Length | 219mm |
Single or Double End | Double End |
Spanner Size | 17 x 19mm |
Standards Met | DIN 838 |
Type | Ring Spanner |
UNSPSC Code | 27111726 |