₹389.00
Ex VAT
₹459.02
Inc VAT
Product Details
Product Specification
Possesses a 145mm long reversible hexagon blade with 6mm flat point and No.2 crosspoint ends. Finished with a cabinet handle style.
Features and Benefits
• Cabinet handle style bolsters user comfort and control when using the product
• Reversible hexagon blade is easy to change when needed
• Combines two different tip sizes and types for versatility of use
Typical Applications
• DIY
• Electrical
• Construction
Attribute | Value |
---|---|
Blade Length | 145mm |
Brand | Kennedy |
EAN | 5036140123717 |
ECLASS Code | 21040401 |
Insulated | No |
Overall Length | 155mm |
Screwdriver Type | Interchangeable |
Tip Size | 6mm PH2 |
Tip Type | Phillips Slotted |
UNSPSC Code | 27111701 |