noscript1/4" Sockets Screwdriver Bits - Hex - Metric | Cromwell Tools
logo

KennedyPro

1/4" Sockets Screwdriver Bits - Hex - Metric

5 Variations

Available in various sizes to fit any need, these high-quality Hex Screwdriver Bits offer convenient double knurls and a 12 point bi-hexagonal side drive design for improved torque.

Features and Benefits
• Manufactured from high quality chrome vanadium, fully polished finish.
• Double knurl feature gives a high grip which is essential for a quick tool change when your hands are greasy/oily
• The 12 point bi-hexagon side drive design will give a higher torque than normal sockets
• Manufactured from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free to ensure non-sparking
• Chamfered leading edge ensures easy fastener location

Technical Information
• Overall length: 37mm
• Bit length: 19mm

Standards Met
• Conforms to DIN

Typical Applications
• Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work. All bi-hexagon unless stated.