₹17825.00
Ex VAT
₹21033.50
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Chrome frame multi-purpose stacking chair with comfortable deep foamed seat and back available in blue and black . Five year guarantee. Maximum weight of 18 stones.
Dimensions:
Seat: W415 x D470 x H495mm.
Back: W490 x H335mm.
Attribute | Value |
---|---|
Back Height | 335 |
Back Width | 490 |
Brand | Lincoln |
Colour | Blue |
EAN | 5036140244849 |
Frame Material | Steel |
MFR Part No. | CH0503RB |
Product Type | Stacking Chair |
Seat Depth | 470 |
Seat Height | 495 |
Seat Width | 415 |
UNSPSC Code | 56101504 |