₹27442.00
Ex VAT
₹32381.56
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These stylish and modern aluminium-framed mobile whiteboards are ideal for complimenting all conference and meeting rooms. Each whiteboard is suspended on a horizontal pivot for maneuverability and mobility is provided by four leg castors. Complete with a pen tray. The aluminium surface and drywipe features allow for easy application and removal of text or magnetic objects to the whiteboard, essential for quick-paced brainstorm meetings.
Features and Benefits
• Magnetic surface allows you to attach magnetic wipers, pens and magnets
• Suspended on an aluminium stand with four castors for mobility
• Complete with pen tray to store pens
• Aluminium frame makes for a durable product
• Available in two sizes to suit your needs
Typical Applications
• Schools
• Offices
• Workshops
Attribute | Value |
---|---|
Brand | Offis |
EAN | 5036140060029 |
Height | 1500mm |
MFR Part No. | DWH-5 |
Type | Free Standing Boards Magnetic Whiteboards |
UNSPSC Code | 44111911 |
Width | 1200mm |