noscriptKennedy Plier Nose, Wire Strippers | Cromwell Tools
logo

Kennedy

Plier Nose, Wire Strippers

SKU:

KEN5167960K

₹3600.00

Ex VAT

₹4248.00

Inc VAT

OUT OF STOCK

    Product Details

    Two preset pairs of blades, one for outer sheathing, one for dielectric. For cable diameter range of 4.8 - 7.5mm2.
    Also strips flexible cables of 3 x 0.75mm2, 10mm2 and 16mm2.
    Overall length: 110mm.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140110595

    ECLASS Code

    34301403

    Handle Material

    Plastic

    Individual or Set

    Individual

    Insulated

    No

    Nose Shape

    Plier Nose

    Overall Length

    110mm

    UNSPSC Code

    27111510

    VDE

    No