₹950.00
Ex VAT
₹1121.00
Inc VAT
Product Details
Product Specification
This single tang finishing trowel is suited for providing an even finish when plastering. The wooden, banana shaped handle possesses six concealed welded rivets to securely fix the cross ground, hardened and tempered steel blade.
Features and Benefits
• Wooden handle provides user comfort and grip when using
• Blade is manufactured from high quality steel for a robust and durable product
• Blade is hardened and tempered for optimum accuracy and a smooth finish
Typical Applications
• Construction
• DIY
• Plastering
Attribute | Value |
---|---|
Brand | Senator |
Dimensions | 280mm x 115mm |
EAN | 5036140043060 |
ECLASS Code | 21040604 |
Material | Steel |
Overall Length | 280mm |
Overall Width | 115mm |
Type | Finishing Trowel |
UNSPSC Code | 27112201 |