noscriptKennedy 370MM INSULATED ADJUSTABLE TORQUE WRENCH 1/2"SQ/DR 5-50 NM, 1000V 5342516K | Cromwell Tools
logo

Kennedy

370MM INSULATED ADJUSTABLE TORQUE WRENCH 1/2"SQ/DR 5-50 NM, 1000V

SKU:

KEN5342516K

MPN:

5342516K

₹115282.00

Ex VAT

₹136032.76

Inc VAT

IN STOCK (10)

    Product Details

    Manufactured from tempered steel, these chrome-plated torque wrenches from Kennedy® feature multiple layers of insulation to protect against up to 1000 volts of electricity.


    Features and Benefits
    • Manufactured from high-quality materials
    • Insulation dipped for multiple layers of protective insulation
    • Individually tested with high-voltage for reliable safety


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Accuracy

    +/-4%

    Brand

    Kennedy

    Drive Shape

    Square

    Drive Size

    1/2in.

    EAN

    5036140500082

    ECLASS Code

    21040190

    Overall Length

    370mm

    Torque Range

    5 to 50Nm

    Torque Wrench Type

    Insulated

    UNSPSC Code

    27111715