₹3445.00
Ex VAT
₹4065.10
Inc VAT
Product Details
Product Specification
CMT161 - Another very compact multi tool from SENATOR CYCLONE range with 16 useful chrome vanadium blades and chain rivet extractor.
Includes:
• Hex keys: 2, 2.5, 3, 4, 5 and 6mm.
• Adaptor for 8mm hex key.
• 1x 10mm spanner.
• 1.2mm and No.1 crosspoint bits.
• 1.2mm and 5mm slotted bits.
• 1x tyre lever.
• 2x spoke wrenches: 14 and
• 15 G.E. 1x chain rivet extractor.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140049239 |
ECLASS Code | 21043090 |
Includes | (2) Crosspoint Bits (2) Slotted Bits (2) Spoke Wrenches (6) Hex Keys Adaptor for 8mm Hex Key Chain Rivet Extractor Spanner Tyre Lever |
Insulated | No |
Kit Type | Cycle Tool |
MFR Part No. | CMT161 |
Number of Pieces | 16 |
Product Type | 16-in-1 Multi-Function Cycle Tool |
UNSPSC Code | 27113201 |