₹757.00
Ex VAT
₹893.26
Inc VAT
Product Details
Product Specification
This multi-purpose tote tray organiser is an ideal way to store and transport tools. The tote provides two deep trays for storage, built in tool holders and a ribbed handle for extra grip.
Dimensions: 392 x 281 x 110mm.
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Grey |
EAN | 5036140227903 |
ECLASS Code | 21100101 |
Height | 110mm |
Length | 392mm |
Number of Compartments | 2 |
Product Material | Impact Resistant Plastic |
Type | Tote Tray |
UNSPSC Code | 24112401 |
Weight | 0.41kg |
Width | 281mm |