₹126766.00
Ex VAT
₹149583.88
Inc VAT
Product Details
Product Specification
A high capacity tool case that has been manufactured from HDPE polyethylene, meaning they provide a real shield against accidental shocks. Fitted with TSA locks and supplied with 4 keys.
Features and Benefits
• TSA lock allows security forces access to luggage without damaging the case
• Special extra thick aluminium trim for tight closure
Contents
• 2 tool boards (each with 31 elasticated tool loops)
• An expandable document compartment
• 3 small organisers
• A customisable storage compartment with dividers
Typical Applications
• Workshop
• Automotive
• DIY
Dimensions:
• 470 x 390 x 347mm
Spare Kennedy Accessories available here:
• Locks With Keys 567-7608;
• Upper Tool Board 567-7670;
• Lower Tool Board 567-7672;
• 'D' Shape Case Handle 567-7601;
•Telescopic Handle and Wheel Set 567-7700
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black Silver |
EAN | 5036140506008 |
ECLASS Code | 21100101 |
Height | 470mm |
Length | 390mm |
Lock Type | TSA |
Product Material | HDPE Resin |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 6.5kg |
Width | 347mm |