₹5599.00
Ex VAT
₹6606.82
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Crafted from robust steel, these toolboxes are perfect for daily use in construction sites and challenging environments. Featuring a durable two-piece cantilever lid with a padlock hole for enhanced security, these toolboxes also include a spacious base compartment and four easily accessible cantilever trays for additional storage. The convenience is further elevated with a full-width carry handle that automatically closes the trays upon lifting, ensuring practicality and efficiency in every use.
Features and Benefits
• Constructed from high quality steel for resistance to wear and tear as well as corrosion
• Possesses a padlock eye to bolster the security of your tools (sold separately)
• Consists of a large base compartment and four smaller cantilever trays to ensure there is ample space for larger hand and power tools as well as smaller components and tools
• Carry handle allows for easy transportation and also closes the cantilever compartments automatically when in transit
Typical Applications
• Ideal for use on construction sites due to its robust nature and sturdy build, but can also be used by DIY enthusiasts and hobbyists requiring a more durable toolbox
Attribute | Value |
---|---|
Brand | Senator |
Colour | Blue |
EAN | 5036140029019 |
ECLASS Code | 21100101 |
Height | 205mm |
Length | 430mm |
Lock Type | None Padlock |
Number of Compartments | 5 |
Product Material | Steel |
Type | Cantilever Tool Box |
UNSPSC Code | 24112401 |
Weight | 3.1kg |
Width | 205mm |