₹2366.00
Ex VAT
₹2791.88
Inc VAT
8 Variations Available
Product Details
Product Specification
These number stencil sets all contain 10 pieces, with numbers 0-9, in varying sizes depending on your selection. The stencils are manufactured from hard-wearing quality steel (except for products KEN-561-1500K and KEN-561-2000K which are manufactured from xinc) with precision cut letters for a clean sharp image. Suitable for use with all paints and marking compounds for marking packing cases with shipping details, loading/work bay walls for identification, car park spaces and countless other applications.
Features and Benefits
• Each number is waterproof and resistant to corrosion for overall product longevity
• All sets contain numbers 0-9 for a wide scope of use
• All stencils are manufactured from steel (except KEN-561-1500K and KEN-561-2000K which are manufactured from zinc) for durability
• Available in a range of sizes to suit your exact needs
Typical Applications
• Industrial
• Warehousing
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
Character Description | 0 1 2 3 4 5 6 7 8 9 |
Character Height | 70mm |
Dimensions | 110x90mm |
EAN | 5036140119444 |
ECLASS Code | 24252001 |
Material | Steel |
Number of Pieces | 10 |
Overall Height | 110mm |
Overall Width | 90mm |
Resistance Properties | Waterproof |
UNSPSC Code | 27112300 |