₹3234.00
Ex VAT
₹3816.12
Inc VAT
Product Details
Product Specification
This professional quality girder section spirit level is designed for measuring in industrial environments. The product possesses three factory set vials, horizontal and two plumb, an aluminium body with a powder coat finish. The level is top face marked with metric and imperial graduations and has an accuracy of 0.75mm/m.
Features and Benefits
• Three vials, one horizontal and two plumb all factory set for ultimate precision and measuring from various angles for versatility
• Aluminium body is highly durable
• Powder coat finish protects the product against corrosion and wear and tear
• Top face marked with both metric and imperial graduations to suit your preference
Typical Applications
• DIY
• Plumbing
• Carpentry
• Construction
Attribute | Value |
---|---|
Accuracy | 0.75mm/m |
Base Type | Non-Magnetic |
Body Colour | Red |
Body Material | Aluminium |
Brand | Kennedy |
EAN | 5036140003620 |
ECLASS Code | 21160108 |
Finish/Coating | Powder Coat Finish |
Includes | N/A |
Level Features | Metric/Inch Rule on One Edge V-groove |
Level Type | I-Beam Level |
Number of Vials | 3 |
Overall Length | 1000mm |
Overall Width | 25mm |
Pack Quantity | 1 |
Pack Type | Single |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | 45° Horizontal Vertical |
Vial Visibility | Font Viewing |