₹12420.00
Ex VAT
₹14655.60
Inc VAT
15 Variations Available
Product Details
Product Specification
Open End Slogging Wrench
With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners.
Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140299344 |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | No |
Material | Beryllium Copper |
Metric or Imperial | Metric |
Overall Length | 175mm |
Single or Double End | Single End |
Spanner Size | 27mm |
Standards Met | DIN133 |
Type | Non-Sparking Open Ended Slogging Spanner |
UNSPSC Code | 27111726 |