₹24651.00
Ex VAT
₹29088.18
Inc VAT
Product Details
Product Specification
Spark Resistant Adjustable Combination Pliers
Serrated teeth
Beryllium Copper
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140406087 |
ECLASS Code | 21040105 |
End Style | Combination |
Insulated | No |
Material | Beryllium Copper |
Metric or Imperial | Metric |
Overall Length | 200mm |
Single or Double End | Double End |
Spanner Size | 200mm |
Type | Non-Sparking Combination Spanner |
UNSPSC Code | 27111726 |