₹5986.00
Ex VAT
₹7063.48
Inc VAT
10 Variations Available
Product Details
Product Specification
These insulated ratchet ring spanners from Kennedy® feature multiple layers of safety insulation to protect against up to 1000 volts of electricity.
Features and Benefits
• Multi-layer insulated to protect against up to 1000 volts
• Sizing details printed on the body of the tool for easy identification
• Available in a range of sizes to suit all requirements
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140498907 |
ECLASS Code | 21040105 |
Insulated | Yes |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 150mm |
Spanner Size | 14mm |
Standards Met | IEC 60900 |
Type | Ratchet Ring Spanner |
UNSPSC Code | 27111726 |